This product requires certification to purchase.

30 x 17-3/4 in. 60W 6-Light 1-Tier Art Deco Chandelier in Havana Gold

Varaluz

Cosmos 30 x 17-3/4 in. 60W 6-Light 1-Tier Art Deco Chandelier in Havana Gold

  • Fast #
  • Part #V370C06HG
  • Item #10051166
  • Manufacturer Part #370C06HG
5 out of 5 Customer Rating
Brand image
Varaluz

Cosmos 30 x 17-3/4 in. 60W 6-Light 1-Tier Art Deco Chandelier in Havana Gold

  • Fast #
  • Part #V370C06HG
  • Item #10051166
  • Manufacturer Part #370C06HG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Collaboration with the Smithsonian
  • Material: Hand-crafted from recycled steel
  • Shade: Spanish alabaster stone discs
  • Finish: Havana gold
  • Dimensions: 30 in W x 17.75 in H x 30 in D
  • 15 in stock in Las Vegas, NV
  • Requires Certification
Dimensions & Measurements
Depth
30 in
Height
17-3/4 in
Width
30 in
Characteristics & Features
Collection
Cosmos
Color Finish Category
Gold Tones
Color Finish Name
Havana Gold
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Art Deco
Material
Steel, Stone
Material Type
Alabaster
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to carbon black, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UPC
819257029456