This product requires certification to purchase.

100W 6-Light Medium E-26 Base Twist Pendant in Hammered Ore

Varaluz

Flow 100W 6-Light Medium E-26 Base Twist Pendant in Hammered Ore

  • Fast #
  • Part #V240P06HO
  • Item #4880423
  • Manufacturer Part #240P06HO
5 out of 5 Customer Rating
Brand image
Varaluz

Flow 100W 6-Light Medium E-26 Base Twist Pendant in Hammered Ore

  • Fast #
  • Part #V240P06HO
  • Item #4880423
  • Manufacturer Part #240P06HO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Flow
Color Finish Category:
Browns
Color Finish Name:
Hammered Ore
ETL Listed:
No
Height:
31-1/2
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
Number of Lights:
6
Proposition 65:
WARNING: This product can expose you to carbon black, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
811903020404
Volts:
110/120V
Watts:
100
Width:
26