22 x 40 in. Flat Edge Rectangular Framed Mirror in Gold
Kye 22 x 40 in. Flat Edge Rectangular Framed Mirror in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finish: Gold
- Dimensions: 22 in W x 40 in H
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kye
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 1 in
- ETL Listed:
- No
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Modern
- Material:
- Metal
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Proposition 65:
- WARNING: This product can expose you to carbon black, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 1 in x 22 in x 40 in
- UL Listed:
- No
- UPC:
- 819257023348
- Weight:
- 27.1 lb
- Width:
- 22 in