100W 2-Light Vanity Fixture in Steel
Lofty 100W 2-Light Vanity Fixture in Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Collection:
- Lofty
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 5-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic, Urban
- Material:
- Steel, Wood
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 110/120V
- Wall Sconce Type:
- Vanity
- Watts:
- 200 W
- Width:
- 17-1/10 in