This product requires certification to purchase.

100W 3-Light Vanity Fixture in Steel

Varaluz

Lofty 100W 3-Light Vanity Fixture in Steel

  • Fast #
  • Part #V268B03SL
  • Item #5161087
  • Manufacturer Part #268B03SL
4.5 out of 5 Customer Rating
Brand image
Varaluz

Lofty 100W 3-Light Vanity Fixture in Steel

  • Fast #
  • Part #V268B03SL
  • Item #5161087
  • Manufacturer Part #268B03SL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lofty
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Depth:
5-3/8 in
Dimmable:
Yes
ETL Listed:
No
Height:
6 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Rustic, Urban
Material:
Steel, Wood
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to carbon black, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
811903023702
Volts:
110/220V
Watts:
300 W
Width:
25-3/5 in