25W 30-Light Candelabra E-12 Chandelier in Havana Gold
Matrix 25W 30-Light Candelabra E-12 Chandelier in Havana Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: Hand-crafted from recycled steel
- Shade: Clear fluted glass rods
- Finish: Havana gold
- Dimensions: 40 in W x 95 in H
Specifications
- Collection:
- Matrix
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Havana Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 95
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Material:
- Glass, Steel
- Number of Lights:
- 30
- Number of Tiers:
- 4
- Proposition 65:
- WARNING: This product can expose you to carbon black, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 40 in x 95 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 819257024000
- Volts:
- 120V
- Watts:
- 750
- Width:
- 40