This product requires certification to purchase.

44 x 46-3/4 in. 40W 25-Light 5-Tier Chandelier in Havana Gold

Varaluz

Social Club 44 x 46-3/4 in. 40W 25-Light 5-Tier Chandelier in Havana Gold

  • Fast #
  • Part #V297P25HG
  • Item #9633988
  • Manufacturer Part #297P25HG
4.3 out of 5 Customer Rating
Brand image
Varaluz

Social Club 44 x 46-3/4 in. 40W 25-Light 5-Tier Chandelier in Havana Gold

  • Fast #
  • Part #V297P25HG
  • Item #9633988
  • Manufacturer Part #297P25HG
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Social Club
Color Finish Category:
Gold Tones
Color Finish Name:
Havana Gold
Diameter:
44
Dimmable:
Yes
Height:
46-3/4
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting
Lighting Style:
Luxe
Material:
Steel, Crystal
Number of Lights:
25
Number of Tiers:
5
UPC:
819257026325
Volts:
120V
Watts:
40
Width:
44