22-1/4 x 33-1/4 in. Flat Edge Oval Framed Mirror in Black
Stopwatch 22-1/4 x 33-1/4 in. Flat Edge Oval Framed Mirror in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Finish: Black
- Dimensions: 22.25 in W x 33.25 in H
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stopwatch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1
- ETL Listed:
- No
- Height:
- 33-1/4
- Installation Type:
- Wall Mount
- Lighting Style:
- Modern
- Material:
- Metal
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Proposition 65:
- WARNING: This product can expose you to carbon black, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Oval
- Size:
- 1 in x 22-1/4 in x 33-1/4 in
- UL Listed:
- No
- UPC:
- 819257023362
- Weight:
- 15
- Width:
- 22-1/4