35 gal. Residential Indirect Water Heater
35 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 35 gal
- Energy Star Compliant:
- No
- Height:
- 40-1/4
- UL Listed:
- Yes
- Water Heater Capacity Range:
- 30 - 40 gal