This product requires certification to purchase.

180W 3-Lights E12 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black / Natural Rattan

Vaxcel International

Berens 180W 3-Lights E12 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black / Natural Rattan

  • Fast #
  • Part #VC0289
  • Item #10459896
  • Manufacturer Part #C0289
3.7 out of 5 Customer Rating
Brand image
Vaxcel International

Berens 180W 3-Lights E12 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black / Natural Rattan

  • Fast #
  • Part #VC0289
  • Item #10459896
  • Manufacturer Part #C0289
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The Berens interior lighting collection speaks loudly to modern farmhouse and coastal charm
  • The woven round rattan drum shade combined with a matte black finish provides style and lighting to your indoor areas
  • Suitable for low profile ceilings
  • This natural cane pendant fixture would be a stunning addition to any entryway, bedroom, family room, kitchen, living room, dining area or foyer
  • Requires Certification

Documents


Specifications

Collection:
Berens
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
Height:
8-1/2
Installation Type:
Semi-flush Mount, Ceiling Mount
Length:
15-1/2
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Farmhouse
Material:
Rattan, Steel
Number of Lights:
3
Type:
VC0289
UL Listed:
Yes
UPC:
884656752694
Volts:
120V
Watts:
180
Width:
15-1/2