60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black
Burnaby 60W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Indulge your mid-century modern dreams with this timeless collection
- The Burnaby collection brings an undeniably updated feel to your vintage styling with its interplay of crisp fabric shade and contrasting metal finish
- This flush mount ceiling light is perfect for a low ceiling foyer, living room, hallway, entryway, or bedroom
- Its soft mid-century modern style is enhanced by a white linen drum shade
- A white acrylic diffuser hides the bulbs and softens the light distribution
Documents
Specifications
- Collection:
- Burnaby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Fabric, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 884656752076
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in