This product requires certification to purchase.

60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

Vaxcel International

Burnaby 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #VC0281
  • Item #10075221
  • Manufacturer Part #C0281
3.3 out of 5 Customer Rating
Vaxcel International

Burnaby 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #VC0281
  • Item #10075221
  • Manufacturer Part #C0281
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Indulge your mid-century modern dreams with this timeless collection
  • The Burnaby collection brings an undeniably updated feel to your vintage styling with its interplay of crisp fabric shade and contrasting metal finish
  • This flush mount ceiling light is perfect for a low ceiling foyer, living room, hallway, entryway, or bedroom
  • Its soft mid-century modern style is enhanced by a white linen drum shade
  • A white acrylic diffuser hides the bulbs and softens the light distribution
  • Requires Certification

Documents


Specifications

Collection:
Burnaby
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
16 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
9 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century Modern
Material:
Fabric, Steel
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
UPC:
884656752090
Volts:
120V
Watts:
60 W
Width:
16 in