This product requires certification to purchase.

12 in. Wide Farmhouse Ceiling Light, Natural Brass

Vaxcel International

Huntley 12 in. Wide Farmhouse Ceiling Light, Natural Brass

  • Fast #
  • Part #VC0261
  • Item #9890104
  • Manufacturer Part #C0261
4.8 out of 5 Customer Rating
Vaxcel International

Huntley 12 in. Wide Farmhouse Ceiling Light, Natural Brass

  • Fast #
  • Part #VC0261
  • Item #9890104
  • Manufacturer Part #C0261
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Huntley is a timeless collection inspired by farmhouse aesthetics
  • The vintage schoolhouse glass is the focal point of this design with its unique profile and glass options
  • Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining and bathroom settings
  • Medium screw base lamping provides maximum light output
  • Requires Certification

Documents


Specifications

Collection:
Huntley
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
11-3/4
Installation Type:
Semi-flush Mount, Ceiling Mount
Length:
12
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Farmhouse, Traditional
Material:
Glass, Steel
Number of Lights:
1
Type:
VC0261
UPC:
884656750850
Volts:
120V
Watts:
60
Width:
12