This product requires certification to purchase.

24W 2-Light 14 in. Outdoor Wall Sconce in Textured Black

Vaxcel International

Lavage 24W 2-Light 14 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #VT0398
  • Item #9029308
  • Manufacturer Part #T0398
4.8 out of 5 Customer Rating
Brand image
Vaxcel International

Lavage 24W 2-Light 14 in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #VT0398
  • Item #9029308
  • Manufacturer Part #T0398
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Form and function describe this collection called Lavage
  • Light will wash the wall in an up and down direction
  • Finished in textured black, this stylish fixture offers a sculptural, architectural element to any modern space
  • Quality rust-proof aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • Ideal for your porch, entryway, garage, or any other area of your home
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lavage
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Color Temperature:
3000
Depth:
5-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
14 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
1400
Material:
Aluminum, Metal
Number of Lights:
2
Power Source:
Hardwired
UPC:
884656742923
Wall Sconce Type:
Outdoor
Watts:
24 W
Width:
4 in