60W 2-Light Medium E-26 Vanity Fixture in Satin Brass
Levitt 60W 2-Light Medium E-26 Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Levitt sports a handsome look for an industrial loft feel
- Clear cylinders of glass extend along a circular satin brass wall plate
- The glass ends are accented with a touch of metallic shine
- Mount these versatile fixtures horizontally or vertically for the ideal look
- The Levitt looks best when paired with a long, tubular bulb
- Add this wall light to your trendy bath, hallway or any other walls in your home
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Levitt
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 4-3/4
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 884656749809
- Volts:
- 120V
- Watts:
- 60
- Width:
- 19-1/4