This product requires certification to purchase.

5 gal Floor Finish

Vectra® ProX 5 gal Floor Finish

  • Fast #
  • Part #D101109988
  • Item #11598349
  • Manufacturer Part #101109988
4.5 out of 5 Customer Rating
Brand image

Vectra® ProX 5 gal Floor Finish

  • Fast #
  • Part #D101109988
  • Item #11598349
  • Manufacturer Part #101109988
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cures on the floor faster than traditional floor coatings
  • Resists dirt embedment, black heel marks, scratching and scuffing
  • Provides better buff response
  • Responds well to 175 through 1500 RPM equipment will work with UHS equipment
  • Product does not contain any intentionally added PFAS
  • Requires Certification

Documents


Specifications

Application:
Floor
Collection:
Vectra® ProX
Color Finish Category:
Whites
Color Finish Name:
Off-white
Product Type:
Floor Finish
Size:
5 gal