110/220V 1X and 3X Binocular Stereo Microscope
110/220V 1X and 3X Binocular Stereo Microscope
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for colony counting
- With upper and lower illumination, the Vanguard stereo microscope provides high resolution images in 3-D
- Binocular design, along with interpupillary and dioptric adjustments help reduce fatigue during long sessions of use
- Includes spare fuse, eyecups (2 ea), dust cover and manual
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 15-71/100 in
- Length:
- 12-1/100 in
- Material:
- Cast Metal
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- 1X and 3X Stereo Microscope
- UL Listed:
- No
- Volts:
- 110/220V