This product requires certification to purchase.

50ml Erlenmeyer Flask 12 Pack

VEE GEE Scientific

20231 Series 50ml Erlenmeyer Flask 12 Pack

  • Fast #
  • Part #V2023150
  • Item #5093035
  • Manufacturer Part #20231-50
4.2 out of 5 Customer Rating
Brand image
VEE GEE Scientific

20231 Series 50ml Erlenmeyer Flask 12 Pack

  • Fast #
  • Part #V2023150
  • Item #5093035
  • Manufacturer Part #20231-50
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Narrow-mouth, low-form, graduated erlenmeyer flask
  • Meet ASTM E-1404 Type I, Class 1 specifications for classification, design, capacity/dimensions and markings
  • Heavy-duty rims reduce chipping
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-1404 Class 1 Type I
Capacity:
50 mL
Collection:
20231 Series
Height:
3-19/100 in
Material:
Glass
Package Quantity:
Pack of 12
Product Type:
Erlenmeyer Flask
Size:
50 mL
UL Listed:
No