This product requires certification to purchase.

1000ml Class B Graduated Cylinder

VEE GEE Scientific

2351 Series 1000ml Class B Graduated Cylinder

  • Fast #
  • Part #V23511000
  • Item #4929029
  • Manufacturer Part #2351-1000
5 out of 5 Customer Rating
Brand image
VEE GEE Scientific

2351 Series 1000ml Class B Graduated Cylinder

  • Fast #
  • Part #V23511000
  • Item #4929029
  • Manufacturer Part #2351-1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Graduated cylinders meet ASTM E 1272 class B style I specifications
  • Durable, white enamel markings
  • Hexagonal bases for added stability
  • Include a protective hexagonal bumper guard
  • Made out of high-quality borosilicate glass
  • Double metric scale
  • Calibration temperature: 68°F (20°C)
  • Requires Certification

Specifications

ASTM:
ASTM E-1272 Class B, Style I
Capacity:
1000 mL
Collection:
2351 Series
Diameter - Outside:
2-4/5 in
Height:
16-61/100 in
Material:
Borosilicate Glass, Plastic
Material Type:
Polyethylene
Product Type:
Class B Graduated Cylinder
UL Listed:
No