Call for Pricing
Call for Pricing
This product requires certification to purchase.

100ml Class A Graduated Cylinder

VEE GEE Scientific

2351A Series 100ml Class A Graduated Cylinder

Brand image
VEE GEE Scientific

2351A Series 100ml Class A Graduated Cylinder

  • Fast #
  • Part #V2351A100
  • Item #4927346
  • Manufacturer Part #2351A-100
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Graduated cylinders meet ASTM E 1272 class A style I specifications
  • Durable, white enamel markings
  • Hexagonal bases for added stability
  • Include a protective hexagonal bumper guard
  • Made out of high-quality borosilicate glass
  • Double metric scale
  • Calibration temperature: 68°F (20°C)
  • Requires Certification

Specifications

ASTM:
ASTM E-1272 Class A, Style I
Capacity:
100 mL
Collection:
2351A Series
Diameter - Outside:
1-1/5 in
Height:
9-29/100 in
Material:
Borosilicate Glass, Plastic
Material Type:
Polyethylene
Product Type:
Class A Graduated Cylinder
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to:www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #EUI25FS
Item #4420602
3.5 out of 5 Customer Rating
Requires Certification
Part #EUI20FS
Item #1021316
5 out of 5 Customer Rating
Requires Certification
Part #E1947X
Item #288288
3.5 out of 5 Customer Rating
Requires Certification
Part #EUI10SG
Item #4785063
4 out of 5 Customer Rating
Requires Certification
Part #E1925X
Item #6325989
3.9 out of 5 Customer Rating
Requires Certification
Part #EUI10S
Item #183684
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing