47ml Fritted Glass Supported Base for 6168-4711 Glass Filter Funnel for 6168-4711 Glass Filter Funnel
6168 Series 47ml Fritted Glass Supported Base for 6168-4711 Glass Filter Funnel for 6168-4711 Glass Filter Funnel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 6168-0001, 6168-0003
- Capacity:
- 47 mL
- Collection:
- 6168 Series
- Diameter:
- 1-17/20 in
- Material:
- Glass
- Product Type:
- Support Base
- UL Listed:
- No