This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Veil® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K28141-0
  • Item #10122458
5 out of 5 Customer Rating
Brand image

Veil® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K28141-0
  • Item #10122458
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-piece design
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • Combines with K-28121 bowl to create a complete K-28161 toilet
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Veil®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-3/16 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
AquaPiston
Handle Type:
Lever
Height:
13-13/16 in
Length:
15 in
Material:
Vitreous China
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
7-3/16 in