This product requires certification to purchase.

1/2 CS Stainless Steel 1480# Buttweld Top Entry Full Port BV

Velan Valve

1/2 CS Stainless Steel 1480# Buttweld Top Entry Full Port BV

  • Fast #
  • Part #VBG1602SSGED
  • Item #1311649
  • Manufacturer Part #B03-G1602-SSGE
4.2 out of 5 Customer Rating
Brand image
Velan Valve

1/2 CS Stainless Steel 1480# Buttweld Top Entry Full Port BV

  • Fast #
  • Part #VBG1602SSGED
  • Item #1311649
  • Manufacturer Part #B03-G1602-SSGE
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Memoryseal in-tension seats automatically compensate for wear and fluctuations of pressure and temperature
  • Permits in-line access for simplified seat replacement
  • E-20 packing arrangement enables 20 PPM maximum emissions guarantee
  • Fire tested in accordance with API 607, API 6FA and BS 6755
  • Butt Weld, TE-600, Full Port, Top-Entry, A105/WCB Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, TE-600 Standard Service
  • In normally open, high level applications, switch turns on when float tips above horizontal position signaling a high level and turns off when float drops below horizontal position.
  • In normally closed, low level applications, switch turns on when float drops below horizontal position signaling a low level and turns off when float tips above horizontal position.
  • Pipe clamp type are used in applications where switch can be attached to a discharge pipe or similar mounting device.
  • Cable weight type are used in applications where the switch can be suspended from above.
  • Flexible 18-ga., 2-conductor SJOW-A, SJOW, water-resistant, neoprene cable.
  • Requires Certification

Documents