This product requires certification to purchase.

1/2 in. 800# Thrd A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

Velan Valve

1/2 in. 800# Thrd A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

  • Fast #
  • Part #VS2064B02HMP1D
  • Item #9563042
  • Manufacturer Part #S03-2064B-02HM-P1
5 out of 5 Customer Rating
Brand image
Velan Valve

1/2 in. 800# Thrd A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

  • Fast #
  • Part #VS2064B02HMP1D
  • Item #9563042
  • Manufacturer Part #S03-2064B-02HM-P1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Pressure Class
800#
Valve Size
1/2 in
Characteristics & Features
Valve Body Material
Forged Carbon Steel
Valve Body Style
Vertical
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Type
Gate Valve
Warranty & Product Information
API
API 602, API 624
ASME
ASME B16.34
ASTM
ASTM A105, ASTM A961
ISO
ISO 15848-1
Type
VS2064B02HMP1D