1-1/4 Stainless Steel Stainless Steel 1000# Socket Weld 3 Piece Full Port BV
1-1/4 Stainless Steel Stainless Steel 1000# Socket Weld 3 Piece Full Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three-piece design for facilitated in-line service
- Stainless steel body RPTFE seats
- Socket Weld, V3P-1000, Full Port, Three Piece Valve (Bolted), A105/WCB Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
- All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble-free operation
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Stainless Steel
- Type:
- VWK1813SSGAH
- Valve Body Style:
- 3 piece
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 1/4 in