This product requires certification to purchase.

1 in. Stainless Steel Regular Port Flanged 150# Ball Valve

Velan Valve

1 in. Stainless Steel Regular Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF00313SSEAEG
  • Item #2168542
  • Manufacturer Part #F0500313SSEAE
4.5 out of 5 Customer Rating
Brand image
Velan Valve

1 in. Stainless Steel Regular Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF00313SSEAEG
  • Item #2168542
  • Manufacturer Part #F0500313SSEAE
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 607, API 608, API 641
ASME:
ASME B16.34
ASTM:
ASTM A-276, ASTM A-351 Grade CF8M
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 10497, ISO 5211
Material:
Stainless Steel, Plastic
Material Type:
304, 316, Graphite, MPTFE, PTFE
Maximum Temperature:
450
Minimum Temperature:
100
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
1 in
Valve Type:
Ball Valve