1 Stainless Steel Stainless Steel 1000# Threaded 3 Piece Full Port BV
1 Stainless Steel Stainless Steel 1000# Threaded 3 Piece Full Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three-piece design for facilitated in-line service
- Stainless steel body RPTFE seats
- Socket Weld, V3P-1000, Full Port, Three Piece Valve (Bolted), A105/WCB Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
- Vandal-resistant stop cap
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1 in