2 Stainless Steel Stainless Steel 1000# Threaded 3 Piece Full Port BV
2 Stainless Steel Stainless Steel 1000# Threaded 3 Piece Full Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three-piece design for facilitated in-line service
- Stainless steel body RPTFE seats
- Socket Weld, V3P-1000, Full Port, Three Piece Valve (Bolted), A105/WCB Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
- Metal oscillating non hold open handle
- Spud coupling, wall and spud flanges for 1 1/2" top spud
- 11 1/2" rough-in above fixture
- Nos. S3080153 and S53080053. Include ADA compliant handle, vandal resistant stop cap with set screw, and sweat solder adapter with cover tube and cast set screw wall flange
- ADA
- Note differences
Documents
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2 in