2 Stainless Steel Stainless Steel 1480# Buttweld Top Entry Reduced Port BV
2 Stainless Steel Stainless Steel 1480# Buttweld Top Entry Reduced Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Memoryseal in-tension seats automatically compensate for wear and fluctuations of pressure and temperature
- Permits in-line access for simplified seat replacement
- E-20 packing arrangement enables 20 PPM maximum emissions guarantee
- Fire tested in accordance with API 607, API 6FA and BS 6755
- Butt Weld, TE-600, Regular Port, Top-Entry, F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, TE-600 Standard Service
- In normally open, high level applications, switch turns on when float tips above horizontal position signaling a high level and turns off when float drops below horizontal position.
- In normally closed, low level applications, switch turns on when float drops below horizontal position signaling a low level and turns off when float tips above horizontal position.
- Pipe clamp type are used in applications where switch can be attached to a discharge pipe or similar mounting device.
- Cable weight type are used in applications where the switch can be suspended from above.
- Flexible 18-ga., 2-conductor SJOW-A, SJOW, water-resistant, neoprene cable.
Documents
Specifications
- Type:
- VBG0614SSGEK