This product requires certification to purchase.

20 in. 150# RF Flange T8 Gate Valve Carbon Steel Body

Velan Valve

20 in. 150# RF Flange T8 Gate Valve Carbon Steel Body

  • Fast #
  • Part #VF0064C02TY20
  • Item #244994
  • Manufacturer Part #F22-0064C-02TY
5 out of 5 Customer Rating
Brand image
Velan Valve

20 in. 150# RF Flange T8 Gate Valve Carbon Steel Body

  • Fast #
  • Part #VF0064C02TY20
  • Item #244994
  • Manufacturer Part #F22-0064C-02TY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Non-rotating stem with precision Acme threads and burnished finish
  • Body and bonnet joint accurately machined
  • Body and bonnet castings are precision machined
  • One-piece bonnet for better alignment and fewer parts for Class 150 up to NPS 16
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure - Maximum
150 psi
Valve Size
20 in
Characteristics & Features
Material
Carbon Steel
Valve Body Material
Carbon Steel
Valve Bonnet Type
Bolted
Valve Stem
Outside
Valve Type
Gate Valve
Warranty & Product Information
ASME
ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
Type
VF0064C02TY20