This product requires certification to purchase.

2 in. Stainless Steel Socket Weld Piston Check Valve

Velan Valve

2034B 2 in. Stainless Steel Socket Weld Piston Check Valve

  • Fast #
  • Part #VW2034B13MYK
  • Item #1633580
  • Manufacturer Part #W082034B13MY
5 out of 5 Customer Rating
Brand image
Velan Valve

2034B 2 in. Stainless Steel Socket Weld Piston Check Valve

  • Fast #
  • Part #VW2034B13MYK
  • Item #1633580
  • Manufacturer Part #W082034B13MY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Body guided disc (piston check valves) ensures alignment of disc and seat, even at large flow velocities
  • Socket Weld, 800 Class, Piston Check, Vertical, Bolted Bonnet (Forged), F316 Body, Wedge/Disc Surface : CF8M or 316, Seat Surface : Stellite 6
  • Requires Certification

Documents


Specifications

Collection:
2034B
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Seat Material:
CoCr Alloy
Valve Size:
2 in
Valve Type:
Piston Check Valve