This product requires certification to purchase.

1 in. Stainless Steel 800# Socket Weld Non-rising Valve Stem Globe Valve

Velan Valve

2074B 1 in. Stainless Steel 800# Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW2074B13MYG
  • Item #394822
  • Manufacturer Part #W05-2074B-13MY
4.7 out of 5 Customer Rating
Brand image
Velan Valve

2074B 1 in. Stainless Steel 800# Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW2074B13MYG
  • Item #394822
  • Manufacturer Part #W05-2074B-13MY
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 65
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
  • Socket weld, 800 class, stop globe, vertical, bolted bonnet (forged), F316 body, Wedge/disc surface: CF8M or 316, Seat surface: Stellite 6, Stem: 316
  • Requires Certification

Documents


Specifications

API:
API 12, API 602
ASME:
ASME B16.34, ASME Class 800
ASTM:
ASTM F-316
Collection:
2074B
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
4 in
Handle Material:
Malleable Iron
Length:
3-1/2 in
Material:
Stainless Steel, CoCr Alloy, Malleable Iron
Material Type:
316
Pressure Class:
800#
Valve Body Material:
Stainless Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Globe Valve