This product requires certification to purchase.

3 in. Carbon Steel Butt Weld Standard Globe Valve

Velan Valve

3 in. Carbon Steel Butt Weld Standard Globe Valve

  • Fast #
  • Part #VB1074C02TYM
  • Item #378639
  • Manufacturer Part #B10-1074C-02TY
3.5 out of 5 Customer Rating
Brand image
Velan Valve

3 in. Carbon Steel Butt Weld Standard Globe Valve

  • Fast #
  • Part #VB1074C02TYM
  • Item #378639
  • Manufacturer Part #B10-1074C-02TY
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
  • Butt Weld, 300 Class, Stop Globe, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)
  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Wheel Handle
Valve Size:
3 in
Valve Stem:
Standard
Valve Type:
Globe Valve