1 in. Carbon Steel Socket Weld Outside Globe Valve

You last purchased this on
 
Velan Valve

3074B 1 in. Carbon Steel Socket Weld Outside Globe Valve

  • Fast #
  • Part #VW3074B02TYG
  • Item #1311679
  • Manufacturer Part #W05-3074B-02TY
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

3074B 1 in. Carbon Steel Socket Weld Outside Globe Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Troubleshooting LED indicator lights
  • User friendly variable time out settings
  • Sensor range adjustment screw
  • Socket weld, 1500 class, stop globe, vertical, bolted bonnet (forged), A105 body, Wedge/disc surface: 13Cr (410 or CA15), Seat surface: Stellite 6, Stem: 13Cr (410)
  • 120 VAC/24 VAC transformer (specify plug-in or box mount)
  • Bak-Chek® tee for hot/cold supply
  • Requires Certification

Documents


Specifications

API:
API 602, API 8
ASME:
ASME B16.34, ASME Class 1500
ASTM:
ASTM A-105
Collection:
3074B
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
8 in
Handle Material:
Malleable Iron
Length:
6 in
Material:
Forged Steel, CoCr Alloy, Malleable Iron
Material Type:
A105, CR 13
Pressure Class:
1500#
Valve Body Material:
Forged Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Globe Valve