8 CS Stainless Steel 600 # Flanged 2 Piece Reduced Port BV
8 CS Stainless Steel 600 # Flanged 2 Piece Reduced Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Standard Port
- Valve Size:
- 8 in