This product requires certification to purchase.

1/2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

Velan Valve

8076Z 1/2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW8076Z06TSD
  • Item #257994
  • Manufacturer Part #W038076Z06TS
3.5 out of 5 Customer Rating
Brand image
Velan Valve

8076Z 1/2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW8076Z06TSD
  • Item #257994
  • Manufacturer Part #W038076Z06TS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for quick and easy maintenance - one step removal of all working parts including packing
  • All pressure containing parts within one body-bonnet forging - no joints to leak or welds to cut for servicing
  • Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
  • Solid stellite disc, seat ring and backseat, for long service life even in severe services
  • Socket weld, 1690 class, stop globe, inclined, bonnetless (non rotating stem), A105 body, Wedge/disc surface: Stellite 6, Seat surface: Stellite 6, Stem: 13Cr (410)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Handle Length (in)
6 in
Length
4-22/25 in
Pressure Class
1690#
Valve Size
1/2 in
Characteristics & Features
Collection
8076Z
Handle Material
Malleable Iron
Material
Forged Steel, CoCr Alloy, Malleable Iron
Material Type
A105
Valve Body Material
Forged Steel
Valve Body Style
Y Pattern
Valve Bonnet Type
Welded
Valve Disc Material
CoCr Alloy
Valve Operator
Hand Wheel
Valve Port Opening
Standard Port
Valve Seat Material
CoCr Alloy
Valve Stem
Outside
Valve Type
Globe Valve
Warranty & Product Information
API
API 5, API 600, API 602
ASME
ASME B16.34, ASME Class 1690
ASTM
ASTM A-105