This product requires certification to purchase.

1 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

Velan Valve

8076Z 1 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW8076Z06TSG
  • Item #258017
  • Manufacturer Part #W058076Z06TS
5 out of 5 Customer Rating
Brand image
Velan Valve

8076Z 1 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW8076Z06TSG
  • Item #258017
  • Manufacturer Part #W058076Z06TS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for quick and easy maintenance - one step removal of all working parts including packing
  • Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
  • Solid satellite disc, seat ring and backseat, for long service life even in severe services
  • Stop globe, inclined
  • Requires Certification

Documents


Specifications

API:
API 5, API 600, API 602
ASME:
ASME B16.34, ASME Class 1690
ASTM:
ASTM A-105
Collection:
8076Z
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
8 in
Handle Material:
Malleable Iron
Length:
5-3/4 in
Material:
Forged Steel, CoCr Alloy, Malleable Iron
Material Type:
A105
Pressure Class:
1690#
Valve Body Material:
Forged Steel
Valve Body Style:
Y Pattern
Valve Bonnet Type:
Welded
Valve Disc Material:
CoCr Alloy
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Globe Valve