3/4 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve
8076Z 3/4 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for quick and easy maintenance - one step removal of all working parts including packing
- Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
- Solid satellite disc, seat ring and backseat, for long service life even in severe services
- Stop globe, inclined
Documents
Specifications
- API:
- API 5, API 600, API 602
- ASME:
- ASME B16.34, ASME Class 1690
- ASTM:
- ASTM A-105
- Collection:
- 8076Z
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 6 in
- Handle Material:
- Malleable Iron
- Length:
- 4-22/25 in
- Material:
- Forged Steel, CoCr Alloy, Malleable Iron
- Material Type:
- A105
- Pressure Class:
- 1690#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CoCr Alloy
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve