2-1/2 in. Steel Butt Weld Rising Valve Stem Globe Valve
9067Z 2-1/2 in. Steel Butt Weld Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stem material is 410 CL2
- 15 amps running current
- Outside screw and yoke
- The holding relay eliminates pump chatter in turbulent conditions
- Consists of two floats, each containing a heavy-duty mercury switch
- One float contains a holding relay that enables the floats to function in series
- Pumping range 1.75" to 48"
- Must be used with pumps that provide thermal overload protection
- Corrosion resistant PVC housing
- Pump down, normally open contacts for emptying; pump up, normally closed contacts for filling
Documents
Specifications
- API:
- API 5
- Collection:
- 9067Z
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Material:
- Alloy Steel, CoCr Alloy
- Pressure Class:
- 2680#
- Valve Body Material:
- Alloy Steel
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- CoCr Alloy
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve