10 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet, VELAN F-0064C-13SX
Figure 0064C 10 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet, VELAN F-0064C-13SX
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full port, threaded, socket weld or combination, design to ASME B16.34, wall thickness to API 603,ASME Class 600
- Seat Surface: Integral
Documents
Specifications
- API:
- API 600, API 603
- ASME:
- ASME Class 150, ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
- Collection:
- Figure 0064C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 45 in
- Length:
- 13 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- CF8M
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CF8M
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 10 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 324 lb