This product requires certification to purchase.

14 in. Carbon Steel Full Port Butt Weld Gate Valve

Velan Valve

Figure 0064C 14 in. Carbon Steel Full Port Butt Weld Gate Valve

  • Fast #
  • Part #VB0064C02TY14
  • Item #245012
  • Manufacturer Part #B19-0064C-02TY
5 out of 5 Customer Rating
Brand image
Velan Valve

Figure 0064C 14 in. Carbon Steel Full Port Butt Weld Gate Valve

  • Fast #
  • Part #VB0064C02TY14
  • Item #245012
  • Manufacturer Part #B19-0064C-02TY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Seal-welded seat rings are leakproof, and Stellate 6 hard faced for long service life
  • Butt weld, 150 class, full port gate, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface: 13Cr (410 or CA15), seat surface: stellate 6, stem: 13Cr (410)
  • Requires Certification

Documents


Specifications

API:
API 600
ASME:
ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
Collection:
Figure 0064C
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Height:
61-1/2 in
Length:
22-1/2 in
Material:
Carbon Steel, Stainless Steel
Material Type:
Stellite 6
Maximum Temperature:
850
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Chemical, Petrochemical, Oil, Gas, Pulp and Paper
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
Stellite 6
Valve Size:
14 in
Valve Stem:
Outside
Valve Type:
Gate Valve