This product requires certification to purchase.

2 in. 300# RF FLG C12 T8 Gate Valve Chrome-Moly C12 Body, Trim 8, Bolted Bonnet F-1064C-09TY

Velan Valve

Figure 1064C 2 in. 300# RF FLG C12 T8 Gate Valve Chrome-Moly C12 Body, Trim 8, Bolted Bonnet F-1064C-09TY

  • Fast #
  • Part #VF1064C09TSK
  • Item #4124771
  • Manufacturer Part #F08-1064C-09TS
5 out of 5 Customer Rating
Brand image
Velan Valve

Figure 1064C 2 in. 300# RF FLG C12 T8 Gate Valve Chrome-Moly C12 Body, Trim 8, Bolted Bonnet F-1064C-09TY

  • Fast #
  • Part #VF1064C09TSK
  • Item #4124771
  • Manufacturer Part #F08-1064C-09TS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 13Cr stem, wedge in CA 15 or 13Cr faced, and CoCr alloy faced seat API Trim 8 suitable for applications up to 850°F (454°C)
  • Seat face CoCr alloy hard faced, ground and lapped to a mirror finish
  • Flexible wedge with low center stem-wedge contact, in solid CA15 (13Cr) or hard faced with 13Cr, SS 316, Monel or CoCr alloy
  • Wedge is ground and lapped to a mirror finish and tightly guided to prevent dragging and seat damage
  • A CoCr alloy hard faced CF8M wedge is also available
  • Non-rotating stem with precision Acme threads and burnished finish. Double Acme for faster operation
  • Body and bonnet joint accurately machined
  • One-piece bonnet for better alignment and fewer parts for Class 150 up to NPS 16 (DN 400)
  • Rotating stem nut is Austenitic ductile iron Gr. D-2C renewable in line
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
15-63/100 in
Length
8-1/2 in
Pressure Class
300#
Valve Size
2 in
Weight
60 lb
Characteristics & Features
Collection
Figure 1064C
Handle Material
Malleable Iron
Material
Stainless Steel, Malleable Iron
Material Type
Stellite 6
Valve Body Material
Stainless Steel
Valve Body Style
Vertical
Valve Bonnet Type
Bolted
Valve Disc Material
Stellite 6
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
Stellite 6
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
850
Warranty & Product Information
API
API 600
ASME
ASME B16.10, ASME B16.5, ASME B16.34, ASME B16.47
ASTM
ASTM A217 C12
FM Approved
No
MSS
MSS SP-44
NSF Certified
No
Recommended Valve Application
Chemical, Petrochemical, Oil, Gas, Pulp and Paper
UL Listed
No