This product requires certification to purchase.

1 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

Velan Valve

Figure 2054B 1 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #VC2054B02TYG
  • Item #856121
  • Manufacturer Part #C052054B02TY
5 out of 5 Customer Rating
Brand image
Velan Valve

Figure 2054B 1 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #VC2054B02TYG
  • Item #856121
  • Manufacturer Part #C052054B02TY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Outside screw and yoke
  • Stem material is 13% Cr
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
NPT
End Connections
Socket Weld x NPT
Height
7-19/50 in
Length
3-1/2 in
Pressure Class
800#
Pressure - Maximum
600 psi
Valve Size
1 in
Characteristics & Features
Collection
Figure 2054B
Material
Forged Steel, Carbon Steel, Stainless Steel
Material Type
Stellite 6
Valve Body Material
Carbon Steel
Valve Body Style
Vertical
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
Stellite 6
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1975
Warranty & Product Information
API
API 602, API 603
ASTM
ASTM A105 WCB
FM Approved
No
NSF Certified
No
Recommended Valve Application
Chemical, Petrochemical, Oil, Gas, Pulp and Paper, Mining, Marine
UL Listed
No