1in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
Figure 2064B 1in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
Frequently Purchased Together
Product Details
- Fully guided wedge ensures low friction and long service life
- Recompressed packing for a high integrity seal guaranteed to maximum 50ppm
- Compact, but extremely sturdy design for high pressure/temperature service
- Threaded, 800 class, full port gate, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface: 13Cr (410 or CA15), seat surface: stellate 6, stem: 13Cr (410)
- Repairable 2-piece stem drive for simplified maintenance
Documents
Specifications
- ASME:
- ASME Class 800
- ASTM:
- ASTM A-105
- Collection:
- Figure 2064B
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 9-1/10 in
- Length:
- 5 in
- Material:
- Forged Steel, Carbon Steel, Stainless Steel
- Material Type:
- Stellite 6
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 800#
- Recommended Valve Application:
- Chemical, Petrochemical, Oil, Gas, Pulp and Paper, Mining, Marine
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stellite 6
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve