Gasket 1 in. Mineral and Nickel Alloy Valve Repair Part
Gasket 1 in. Mineral and Nickel Alloy Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- We certify that this gasket has been qualified to 100 ppm FE performance and typically achieves 20 ppm as demonstrated through laboratory testing
Specifications
- Material:
- Mineral, Nickel Alloy
- Material Type:
- Graphite, Monel®
- Pressure Class:
- 800#
- Product Type:
- Gasket
- Valve Size:
- 1 in