This product requires certification to purchase.

2 in. Stainless Steel Regular Port NPT 2000# Ball Valve

Velan Valve

HB-2000 Series 2 in. Stainless Steel Regular Port NPT 2000# Ball Valve

  • Fast #
  • Part #VSB0223AYGAK
  • Item #8289836
  • Manufacturer Part #S08-B0223-AYGA
5 out of 5 Customer Rating
Brand image
Velan Valve

HB-2000 Series 2 in. Stainless Steel Regular Port NPT 2000# Ball Valve

  • Fast #
  • Part #VSB0223AYGAK
  • Item #8289836
  • Manufacturer Part #S08-B0223-AYGA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Velan Memoryseal® split-body resilient-seated ball valves are available with a floating or trunnion ball, designed to handle an extensive range of applications
  • Standard valves with MPTFE?seats and graphite packing can handle steam service up to 150 psig (10.3 bar)
  • Valves with carbon graphite filled PTFE seats are suitable for steam up to 250 psig (17.2 bar)
  • These rugged, versatile, and high-performance Memoryseal split-body resilient-seated ball valves can meet NACE specifications
  • Memoryseal split-body ball valves are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.34
ASTM:
ASTM A-216 WCB, ASTM A351 CF8M, ASTM A351 Type CN7M, ASTM A276 Type 316, ASTM A479 Type 316, ASTM D-4894, ASTM A-193 B8
AWWA:
AWWA C-507, AWWA C-504, AWWA C-509, AWWA C-515, AWWA C-550, AWWA C-606
Clean Bagged:
No
Collection:
HB-2000 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
Handle Type:
Locking Lever
IAPMO Listed:
No
ISO:
ISO 15156
Length:
4-1/2 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
Alloy 20
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Gas, Oil, Steam, Water
Temperature Range:
-20 to 450 Deg F (-29 to 232 Deg C)
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Glass Filled PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.7 lb
cUPC Certified:
No