This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Flanged 300# Ball Valve

Velan Valve

Memoryseal® 1/2 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #VF11413SSGAD
  • Item #8289797
  • Manufacturer Part #F03-11413-SSGA
5 out of 5 Customer Rating
Brand image
Velan Valve

Memoryseal® 1/2 in. Stainless Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #VF11413SSGAD
  • Item #8289797
  • Manufacturer Part #F03-11413-SSGA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multiple solid cup and cone type PTFE stem seal or graphite packing
  • Two-piece self-aligning packing flange and gland
  • Valve/packing meets ISO and API fugitive emissions standards, and corrosion test requirements
  • Long cycle life
  • Low, uniform torques
  • Pressurized thrust washer prevents galling and provides secondary stem seal
  • ASME Section VIII mid flanges and bolting eliminates weak center section
  • Locking devices standard on lever operated valves
  • Trunnion-mounted ball on larger valves allows the ball to float in case of fire and shut-off on the secondary metal seat
  • Valves are fire safe per API 607 / ISO 10497
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
5-1/2 in
Pressure Class
300#
Valve Size
1/2 in
Weight
6.6 lb
Characteristics & Features
Clean Bagged
No
Collection
Memoryseal®
Handle Material
Carbon Steel
Material
Stainless Steel
Material Type
CF8M
Valve Body Style
2 piece
Valve Bonnet Type
Bolted
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
-100 to 450 Deg F (-73 to 232 Deg C)
Warranty & Product Information
API
API 598, API 607, API 608, API 641
ASME
ASME 598, ASME B16.10, ASME B16.34, ASME B16.5, ASME Section VIII
ASTM
ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-351 CF8M, ASTM F-593, ASTM F-594
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 10497, ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
MA Approved
No
NSF Certified
No
UL Listed
Yes