1-1/2 in. Stainless Steel Full Port Flanged 300# Ball Valve
Memoryseal® 1-1/2 in. Stainless Steel Full Port Flanged 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 40-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Modified PTFE seats (standard) reduce cold flow, have 50% lower void content and less deformation under load. MPTFE provides a smoother surface, has excellent non-stick properties and improved flexibility
- Peek thrust washer prevents galling and protects against deformation for superior strength
- Dual-certified to API 641 and ISO 15848-1, 100 ppm low fugitive emissions
- Blow-out proof stem with live-loaded three-way stem seal
- Totally encapsulated bolting
- ISO 5211 mounting pad simplifies actuation with standardized linkages
- Stainless steel handle with locking device (standard)
- 3-piece design for simple, in-line maintenance
- Weldable in-line without disassembly, see maintenance manual for instructions
- Bi-directional
Documents
Specifications
- API:
- API 598, API 607, API 608, API 641, API 6A, API 6D
- ASME:
- ASME 10 CFR 50 Appendix B, ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 300, ASME NQA1, ASME Section VIII
- ASTM:
- ASTM A-106, ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-351, ASTM F-593
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Memoryseal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
- Length:
- 7-1/2
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 300#
- Temperature Range:
- -100 to 450 Deg F (-73 to 232 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 24
- Width:
- 6-13/100
- cUPC Certified:
- No