This product requires certification to purchase.

10 in. Stainless Steel Full Port Flanged 150# Ball Valve

Velan Valve

Memoryseal® 10 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF01413SSEZ10
  • Item #4718112
  • Manufacturer Part #F16-01413-SSEZ
3.1 out of 5 Customer Rating
Brand image
Velan Valve

Memoryseal® 10 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF01413SSEZ10
  • Item #4718112
  • Manufacturer Part #F16-01413-SSEZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multiple solid cup and cone type PTFE stem seal or graphite packing
  • Two-piece self-aligning packing flange and gland
  • Valve/packing meets ISO and API fugitive emissions standards, and corrosion test requirements
  • Long cycle life
  • Low, uniform torques
  • Pressurized thrust washer prevents galling and provides secondary stem seal
  • ASME Section VIII mid flanges and bolting eliminates weak center section
  • Permits in-line access for seat replacement without disassembly in accordance with Velan installation instructions
  • Oval handles with locking device, as well as extensions available
  • Valves are fire safe per API 607 / ISO 10497
  • Requires Certification

Documents


Specifications

API:
API 598, API 607, API 608, API 641
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME Section VIII
ASTM:
ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-351 CF8M, ASTM F-593, ASTM F-594
Clean Bagged:
No
Collection:
Memoryseal®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 10497, ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
Length:
21 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
Temperature Range:
-100 to 450 Deg F (-73 to 232 Deg C)
UL Listed:
Yes
Valve Body Style:
2 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Gear Operator Handle
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
10 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
762 lb
cUPC Certified:
No