This product requires certification to purchase.

10 in. Stainless Steel Regular Port Flanged 150# Ball Valve

Velan Valve

Memoryseal® 10 in. Stainless Steel Regular Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF00313SSEAE10
  • Item #8696783
  • Manufacturer Part #V10F00313SSEAE2
5 out of 5 Customer Rating
Brand image
Velan Valve

Memoryseal® 10 in. Stainless Steel Regular Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF00313SSEAE10
  • Item #8696783
  • Manufacturer Part #V10F00313SSEAE2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Velan Memoryseal® split-body resilient-seated ball valves are available with a floating or trunnion ball, designed to handle an extensive range of applications
  • Standard valves with MPTFE?seats and graphite packing can handle steam service up to 150 psig (10.3 bar)
  • Valves with carbon graphite filled PTFE seats are suitable for steam up to 250 psig (17.2 bar)
  • These rugged, versatile, and high-performance Memoryseal split-body resilient-seated ball valves can meet NACE specifications
  • Memoryseal split-body ball valves are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
  • Requires Certification

Documents


Specifications

API:
API 598, API 607, API 608, API 641
ASME:
ASME 598, ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-240, ASTM A-276 Grade 304SS, ASTM A-276 Grade 316SS, ASTM A-313, ASTM A-351 CF8M, ASTM F-593
Clean Bagged:
No
Collection:
Memoryseal®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed:
No
ISO:
ISO 10497, ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
Length:
13 in
MA Approved:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
285
Pressure Class:
150#
Temperature Range:
-100 to 450 Deg F (-73 to 232 Deg C)
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
10 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
344 lb
Width:
16 in
cUPC Certified:
No